Skip Content
CUSHION STATION 2X3 W/HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUSHION STATION 2X3 W/HOLES

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS371000023
  • Mfr. Model # 371000023
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Colour Black
  • Item Drainage Mat
  • Width 2 ft.
  • Length 3 ft. 2"
  • Standards NFSI Certified
  • Thickness 7/16"
  • Edges Beveled
  • Antimicrobial Yes
  • Mat Surface Pattern Drainage Holes
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Anti-Static
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Mat Ramp Material No Ramp
  • Mat Backing Material Nitrile
  • Mat Surface Material Closed Cell Nitrile Foam
  • Welding Safe Yes
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 54.0
  • Size of Drainage Holes 0.600" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list