Skip Content
CUSHION-DEK W/GRITSTEP3X10 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION-DEK W/GRITSTEP3X10 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX422S0310BL
  • Mfr. Model # 422S0310BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Black
  • Item Drainage Runner
  • Length 10 ft.
  • Width 3 ft.
  • Thickness 7/16"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Grit
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Edges Straight
  • Antimicrobial No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Brake Fluid Resistant No
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 7.5
  • Shape of Drainage Holes Ellipse
  • Welding Safe No
  • Mat Ramp Material No Ramp
  • Anti-Slip Surface Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list