Skip Content
CUSHION-DEK W/GRITSTEP 3X30 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION-DEK W/GRITSTEP 3X30 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX422R0036BL
  • Mfr. Model # 422R0036BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 164.0 lbs

Technical Specs

  • Item Drainage Runner
  • Colour Black
  • Length 30 ft.
  • Thickness 7/16"
  • Width 3 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Edges Straight
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Slotted
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 7.5
  • Shape of Drainage Holes Ellipse
  • Anti-Slip Surface Yes
  • Mat Ramp Material No Ramp
  • Welding Safe No
  • Size of Drainage Holes 1.875" L x 0.500" W
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List