Skip Content
CUSHION-DEK W/GRITSTEP 2X6 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION-DEK W/GRITSTEP 2X6 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX422S0026BL
  • Mfr. Model # 422S0026BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Black
  • Length 6 ft.
  • Item Drainage Runner
  • Width 2 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Thickness 7/16"
  • Mat Surface Pattern Grit
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Edges Straight
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Shape of Drainage Holes Ellipse
  • Antifatigue Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 7.5
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Mat Ramp Material No Ramp
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list