Skip Content
CUSHION-DEK W/GRITSTEP 2X3 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION-DEK W/GRITSTEP 2X3 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX422S0023BL
  • Mfr. Model # 422S0023BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Drainage Mat
  • Length 3 ft.
  • Colour Black
  • Width 2 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Thickness 7/16"
  • Edges Straight
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Grit
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 7.5
  • Shape of Drainage Holes Ellipse
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Mat Surface Material Vinyl
  • Mat Ramp Material No Ramp
  • Size of Drainage Holes 1.875" L x 0.500" W
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list