Skip Content
CUSHION-DEK 4X8 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION-DEK 4X8 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX420S0048BL
  • Mfr. Model # 420S0048BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Black
  • Item Drainage Runner
  • Length 8 ft.
  • Width 4 ft.
  • Thickness 7/16"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Mat Surface Pattern Slotted
  • Edges Straight
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 7.5
  • Antifatigue Yes
  • Shape of Drainage Holes Ellipse
  • Anti-Slip Surface Yes
  • Welding Safe No
  • Mat Ramp Material No Ramp
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list