Skip Content
CUSHION-DEK 3X6 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION-DEK 3X6 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX420S0036BL
  • Mfr. Model # 420S0036BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item Drainage Runner
  • Width 3 ft.
  • Colour Black
  • Length 6 ft.
  • Thickness 7/16"
  • Edges Straight
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Mat Surface Pattern Slotted
  • Antimicrobial No
  • Oil Resistant Yes
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 7.5
  • Shape of Drainage Holes Ellipse
  • Welding Safe No
  • Mat Ramp Material No Ramp
  • Anti-Slip Surface Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list