Skip Content
CUSHION DECK NOTRAX 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION DECK NOTRAX 30FT

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z132
  • Mfr. Model # 5Z132
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour Black
  • Length 30 ft.
  • Width 3 ft.
  • Item Cushion-Dek
  • Thickness 7/16"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Edges (4) Straight
  • Mat Shape Rectangle
  • Mat Surface Pattern Slotted
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 7.5
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Ellipse
  • Welding Safe No
  • Mat Surface Material Vinyl
  • Mat Ramp Material No Ramp
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list