Skip Content
CURVED ROLLER STOP,SATIN CHROME,SCR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURVED ROLLER STOP,SATIN CHROME,SCR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J812
  • Mfr. Model # 33J812
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Satin Chrome
  • Material Solid Brass
  • Item Curved Roller Stop
  • Height 2-5/8"
  • Width 1-5/8"
  • Length 5"
  • Mounting Type Door Mount
  • Mounting Style Screw In
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list