CURVED HOOK 3 3/4IN ID 5/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CURVED HOOK 3 3/4IN ID 5/BAG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE20
  • Mfr. Model # 6YE20
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.7 lbs

Product Details

Square hole pegboard accessory. Curved hook 3-3/4 inch I.D.

Technical Specs

  • Finish Bright Zinc
  • Inside Dia. 3-3/32"
  • Item Curved Pegboard Hook
  • Material Steel
  • Construction Welded
  • Type Locking Style
  • Hole Size 3/8''
  • Locking System Yes
  • Projection 3-3/4"
  • Hole Shape Square
  • Rod Thickness 1/4"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list