CURTAIN WHITE SHOWER PRIVACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CURTAIN WHITE SHOWER PRIVACY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JMR9
  • Mfr. Model # 3JMR9
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.31 lbs

Technical Specs

  • Colour White
  • Height 70"
  • Item Privacy Curtain
  • For Use With Emergency Shower Stations
  • Includes Wall Mount Frame
  • Length 145"
  • Width 42"
  • Material Stainless Steel Frame, Vinyl Curtain
  • Sub-Category Privacy Curtains

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list