Skip Content
CURTAIN WELDING 6X8FT DUCK CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN WELDING 6X8FT DUCK CANVAS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWES68D
  • Mfr. Model # WES68D
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

Duck canvas welding curtain 6 x 8 ft.

Technical Specs

  • Item Welding Curtain
  • Grommet Placement 12" Centers on Two Sides
  • Features These Screens are Transparent and Resistant to UV Rays, Flame and Abrasion. Vinyl Screen Edges are Sonically Welded, While the Opaque Green Duck Screen is Hemmed With Dupont Kevlar(R) Stitching
  • With Grommet / Without Grommet With Grommet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list