Skip Content
Discontinued with Replacement
CURTAIN WELDING 6X6FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CURTAIN WELDING 6X6FT RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWES66R
  • Mfr. Model # WES66R
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs
Suggested Replacement Product
WELD CURTAIN PVC 6 WX6 FT. H RED

Price: NA

Product Details

Red welding curtain 6 x 6 ft.

Technical Specs

  • Item Welding Curtain
  • Grommet Placement 12" Intervals
  • Protective Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list