Skip Content
CURTAIN WELDING 6X6FT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN WELDING 6X6FT GREEN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWES66G
  • Mfr. Model # WES66G
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

Green welding curtain 6 x 6 ft.

Technical Specs

  • Colour Transparent Green
  • Height 6 ft.
  • Item Welding Curtain
  • Width 6 ft.
  • Material Vinyl
  • Grommet Placement 12" Centers on Two Sides
  • Features These Screens are Transparent and Resistant to UV Rays, Flame and Abrasion. Vinyl Screen Edges are Sonically Welded, While the Opaque Green Duck Screen is Hemmed With Dupont Kevlar(R) Stitching
  • With Grommet / Without Grommet With Grommet
  • Thickness 16 mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List