Skip Content
CURTAIN WELDING 17OZ 39IN 475 SQFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN WELDING 17OZ 39IN 475 SQFT

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPP51-39-17
  • Mfr. Model # P51-39-17
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 833
  • Shipping Weight 61.73 lbs

Product Details

Silicone coated fiberglass welding curtain, 17 oz. Size: 39.25 inch x 50 yard roll.

Technical Specs

  • Item 17 oz. Coated Fiberglass Welding Curtain Roll
  • Features Material is Solvent-Resistant and Water-Resistant, does Not Emit Airborne Fibers, will Not Produce Toxic Gases, can Withstand a Temperature in Excess of 1000 Degrees F, This Lighter Weight Material Makes Excellent Airtight High Temperature Seals, Removable Valve and Fitting Covers, Especially Useful for Compressible Seals
  • Standards ANSI FM 4950
  • Withstand Temp. 1000 Degrees F
  • Material Weight 17 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Welding Protection Sub-Category Curtains
  • Protective Material Silicone Coated Fiberglass
  • Protective Thickness 0.017"
  • Protective Height 3 ft. 3"
  • Protective Width 150 ft.
  • Protective Color Pink

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list