Skip Content
CURTAIN STOCK W/C/B W/HRDWRE 6WX9H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN STOCK W/C/B W/HRDWRE 6WX9H

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF11136
  • Mfr. Model # 11136
  • UNSPSC # 24101804
  • CATALOGUE PAGE # 1972
  • Shipping Weight 25.0 lbs

Product Details

Made from a combination of 14 oz heavy-duty, reinforced vinyl and double-polished 20 mil clear PVC material. Reinforced hems and chain-weighted lower hems are double lock stitched adding durability. Meet NFPA-701 requirements for flame retardancy and are

Technical Specs

  • Item Curtain Walls
  • Height 9 ft.
  • Includes End Mounts, Universal Splices (for Flush or Suspend Mounting), 16 Gauge Galvanized Steel Track Pieces and Nylon Roller Hooks,90 Degrees Curves and Other Mounting Hardware are also Available.
  • Width 6 ft.
  • Number of Panels 2
  • Window Color Clear
  • Curtain Color Blue (Bottom), White (Top)
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Standards California Fire Marshall, NFPA 701
  • Window Height 52"
  • Curtain/Door Mounting Suspend Mount
  • Curtain Wall Item Curtain Wall
  • Window Included Yes
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list