Skip Content
CURTAIN STOCK W/C/B W/HRDWRE 24WX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN STOCK W/C/B W/HRDWRE 24WX1

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF11087
  • Mfr. Model # 11087
  • UNSPSC # 24101804
  • CATALOGUE PAGE # 1972
  • Shipping Weight 80.0 lbs

Product Details

Made from a combination of 14 oz heavy-duty, reinforced vinyl and double-polished 20 mil clear PVC material. Reinforced hems and chain-weighted lower hems are double lock stitched adding durability. Meet NFPA-701 requirements for flame retardancy and are

Technical Specs

  • Item Curtain Walls
  • Height 12 ft.
  • Includes End Mounts, Universal Splices (for Flush or Suspend Mounting), 16 Gauge Galvanized Steel Track Pieces and Nylon Roller Hooks,90 Degrees Curves and Other Mounting Hardware are also Available.
  • Width 24 ft.
  • Window Height 52"
  • Window Color Clear
  • Number of Panels 2
  • Curtain Color Blue (Bottom), White (Top)
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Standards California Fire Marshall, NFPA 701
  • Curtain/Door Mounting Suspend Mount
  • Window Included Yes
  • Curtain Wall Item Curtain Wall
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list