!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CURTAIN STOCK W/C/B W/HRDWRE 24WX1

CURTAIN STOCK W/C/B W/HRDWRE 24WX1

GOFFS

CURTAIN STOCK W/C/B W/HRDWRE 24WX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CURTAIN STOCK W/C/B W/HRDWRE 24WX1

CURTAIN STOCK W/C/B W/HRDWRE 24WX1

GOFFS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,412.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GOF11086
  • Mfr. Model # 11086
  • UNSPSC # 24101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Product Details

Made from a combination of 14 oz heavy-duty, reinforced vinyl and double-polished 20 mil clear PVC material. Reinforced hems and chain-weighted lower hems are double lock stitched adding durability. Meet NFPA-701 requirements for flame retardancy and are

Technical Specs

  • Curtain Wall Item Curtain Wall
  • Height 10 ft.
  • Curtain Colour Blue (Bottom), White (Top)
  • Number of Panels 2
  • Standards California Fire Marshall, NFPA 701
  • Window Included Yes
  • Curtain/Door Operation Manual Slide
  • Curtain/Door Mounting Suspend Mount
  • Width 24 ft.
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Includes End Mounts, Universal Splices (for Flush or Suspend Mounting), 16 Gauge Galvanized Steel Track Pieces and Nylon Roller Hooks,90 Degrees Curves and Other Mounting Hardware are also Available.
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Window Height 52"
  • Window Colour Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list