CURTAIN STOCK PKG 3SIDED 24WX12WX24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CURTAIN STOCK PKG 3SIDED 24WX12WX24

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF11147
  • Mfr. Model # 11147
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Item Stock Curtain
  • Includes Hardware, End Mounts, Universal Splices, 16 Ga. Galvanized Steel Track Pieces, Nylon Roller Hook
  • Width 12 ft.
  • Height 9 ft.
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Standards California Fire Marshall, NFPA 701
  • Number of Panels 3
  • Window Height 52"
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Window Color Clear
  • Curtain Color Blue (Bottom), White (Top)
  • Window Included Yes
  • Curtain/Door Mounting Suspend Mount
  • Curtain Wall Item Curtain Wall
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list