Skip Content
CURTAIN STOCK PKG 3SIDED 24WX12WX24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN STOCK PKG 3SIDED 24WX12WX24

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF11144
  • Mfr. Model # 11144
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Includes Hardware, End Mounts, Universal Splices, 16 Ga. Galvanized Steel Track Pieces, Nylon Roller Hook
  • Item Stock Curtain
  • Width 12 ft.
  • Height 12 ft.
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Standards California Fire Marshall, NFPA 701
  • Number of Panels 3
  • Window Color Clear
  • Window Height 52"
  • Curtain Color Blue (Bottom), White (Top)
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Window Included Yes
  • Curtain/Door Mounting Suspend Mount
  • Curtain/Door Operation Manual Slide
  • Curtain Wall Item Curtain Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list