Skip Content
CURTAIN STOCK PKG 2SIDED 12WX24WX9H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN STOCK PKG 2SIDED 12WX24WX9H

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF11146
  • Mfr. Model # 11146
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Item Stock Curtain
  • Includes Hardware, End Mounts, Universal Splices, 16 Ga. Galvanized Steel Track Pieces, Nylon Roller Hook
  • Width 12 ft.
  • Height 9 ft.
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Number of Panels 2
  • Window Height 52"
  • Window Color Clear
  • Standards California Fire Marshall, NFPA 701
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Curtain Color Blue (Bottom), White (Top)
  • Curtain/Door Mounting Suspend Mount
  • Window Included Yes
  • Curtain Wall Item Curtain Wall
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list