CURTAIN OUTDR GRY/C/G24FTX12FTW/HW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CURTAIN OUTDR GRY/C/G24FTX12FTW/HW

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF24X12ODCW
  • Mfr. Model # 24X12ODCW
  • UNSPSC # 24101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Includes Track, Steel Rollers, Universal Splices with Mounting Hardware. Sewn on Hook and Loop Fasteners for Connection of Multiple Partitions
  • Standards California Fire Marshall
  • Item Outdoor Curtains
  • Height 12 ft.
  • Temp. Range -4 Degrees F - 180 Degrees F
  • Window Height 46"
  • Width 24 ft.
  • Number of Panels 1
  • Window Color Clear
  • Curtain/Door Material 18 oz. Coated Reinforced Vinyl with 40 mil PVC Window
  • Curtain Color Gray
  • Curtain/Door Mounting Suspend Mount
  • Curtain Wall Item Curtain Wall
  • Window Included Yes
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list