Skip Content
CURTAIN OUTDR GRY/C/G24FTX10FTW/HW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN OUTDR GRY/C/G24FTX10FTW/HW

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF24X10ODCW
  • Mfr. Model # 24X10ODCW
  • UNSPSC # 24101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Item Outdoor Curtains
  • Standards California Fire Marshall
  • Includes Track, Steel Rollers, Universal Splices with Mounting Hardware. Sewn on Hook and Loop Fasteners for Connection of Multiple Partitions
  • Temp. Range -30 Degrees F - 176 Degrees F
  • Height 10 ft.
  • Width 24 ft.
  • Number of Panels 1
  • Curtain/Door Mounting Suspend Mount
  • Window Color Clear
  • Window Height 46"
  • Curtain Color Gray
  • Curtain/Door Material 18 oz. Coated Reinforced Vinyl with 40 mil PVC Window
  • Curtain Wall Item Curtain Wall
  • Window Included Yes
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list