Skip Content
CURTAIN OUTDR GRY/C/G12FTX12FTW/HW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN OUTDR GRY/C/G12FTX12FTW/HW

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF12X12ODCW
  • Mfr. Model # 12X12ODCW
  • UNSPSC # 24101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Includes Track, Steel Rollers, Universal Splices with Mounting Hardware. Sewn on Hook and Loop Fasteners for Connection of Multiple Partitions
  • Standards California Fire Marshall
  • Item Outdoor Curtains
  • Temp. Range -30 Degrees F - 176 Degrees F
  • Height 12 ft.
  • Width 12 ft.
  • Number of Panels 1
  • Window Height 46"
  • Window Color Clear
  • Curtain Color Gray
  • Curtain/Door Material 18 oz. Coated Reinforced Vinyl with 40 mil PVC Window
  • Curtain/Door Mounting Suspend Mount
  • Window Included Yes
  • Curtain Wall Item Curtain Wall
  • Curtain/Door Operation Manual Slide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list