Skip Content
CURTAIN COMPACT AIR 25IN 1/15HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN COMPACT AIR 25IN 1/15HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KB43
  • Mfr. Model # 3KB43
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1457
  • Shipping Weight 30.0 lbs

Product Details

Prevents entry of dust, fumes, and insects. Ideal for service windows 30 wide or less. Maximum distance from nozzle to counter is 5 ft. 120V single-speed totally enclosed motor. Three-prong grounded plug.

Technical Specs

  • Depth 6-3/4"
  • Max. Amps 0.9
  • Height 7-3/8"
  • Motor HP 1/10
  • Width 25"
  • Max. RPM 1,700
  • Max. Mounting Height 5 ft.
  • Air Curtain Air Volume 550 CFM
  • Air Curtain Air Velocity 1,350 FPM
  • Air Curtain Item Air Curtain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list