!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CURTAIN AIR COMPACT

CURTAIN AIR COMPACT

DAYTON

CURTAIN AIR COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CURTAIN AIR COMPACT

CURTAIN AIR COMPACT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $876.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4HZ95
  • Mfr. Model # 4HZ95
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2813
  • Shipping Weight 38.0 lbs

Product Details

For transoms and other openings requiring a thermal barrier. Use up to 3 curtains in series for wider spans. Maximum distance from nozzle to floor is 8 ft. 120V 2-speed motor. 2-speed switch included.

Technical Specs

  • Item Low Profile Air Curtain
  • Max. Mounting Height 8 ft.
  • Air Curtain dBA @ 10 Feet 66 dBA
  • Height 7 3/8 in
  • Number of Motors 1
  • Voltage 120
  • Air Curtain Item Low Profile Air Curtain
  • Air Curtain Air Velocity 1800/1350 fpm
  • Air Curtain Housing Material Steel
  • Housing Colour Light Tan
  • Motor Enclosure Totally Enclosed
  • Max. RPM 1,600 RPM
  • Standards ETL Listed
  • Air Curtain Max. Door Width 4 ft
  • Air Curtain Air Volume 1350/1010 cfm
  • Width 48 in
  • Depth 6 3/4 in
  • Phase 1
  • Max. Amps 1.6
  • Air Curtain Heated No
  • Air Curtain Finish Painted
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Motor HP 1/8 hp
  • Number of Speeds 2
  • Includes 2-Speed Switch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list