Skip Content
CURTAIN AIR 5250 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURTAIN AIR 5250 FPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E816
  • Mfr. Model # 6E816
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1456
  • Shipping Weight 56.0 lbs

Product Details

Installation in air curtain cabinet requires no tools, just wing nuts and quick disconnect. All blowers fit Dayton air curtain cabinets, Nos. 6E822 through 6E826, No. 4YN98, and No. 4YN99. Multiple use allowable with up to 3 cabinets in series.

Technical Specs

  • Depth 11"
  • Includes Quick Disconnect
  • Height 10-3/4"
  • Item Air Curtain Blower Assembly
  • Motor HP 1
  • Max. Amps 3.2
  • Phase 3
  • Width 35"
  • Housing Material Galvanized Steel
  • Hz 60/50
  • Max. RPM 1,725
  • Motor Enclosure Totally Enclosed
  • Motor Type Three Phase
  • Voltage 208-230/460
  • Air Velocity 5,250 FPM
  • Air Volume 5,070 CFM
  • Max. Door Width 5 ft.
  • Air Delivery with 42-In. Cabinet 5,240 CFM
  • Air Delivery with 38-In. Cabinet 4,585 CFM
  • Air Delivery with 36-In. Cabinet 3,930 CFM
  • Air Delivery with 48-In. Cabinet 6,550 CFM
  • Max. Mounting Height 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list