Skip Content
CURRENT TRANSFORMER 100MA - 1.2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CURRENT TRANSFORMER 100MA - 1.2A

DRANETZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTZTR2501
  • Mfr. Model # TR2501
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Accuracy +/-1.5%
  • Amps AC 100mA to 1.2A
  • Connector Type Dranetz Hypertronics Connector
  • For Use With Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX, DBPV550, DBPX108-400, ENC-TR-S, ENC-TR-E
  • Item AC Clamp On Current Probe
  • Includes Instructions
  • Max. Conductor Size 350 MCM
  • Output 1.5V Full Scale RMS
  • AC Frequency Response 40 Hz to 5 kHz
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list