Skip Content
CURRENT TRANSFORMER 100-3000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CURRENT TRANSFORMER 100-3000A

DRANETZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTZTR2520A
  • Mfr. Model # TR2520A
  • UNSPSC # 41113615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Connector Type Dranetz Hypertronics Connector
  • Accuracy +/-1.5%
  • For Use With Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX, DBPV550, DBPX108-400, ENC-TR-S, ENC-TR-E
  • Amps AC 100 - 3000A
  • Includes Instructions
  • Item AC Clamp On Current Probe
  • Max. Conductor Size 2500 MCM
  • AC Frequency Response 40 Hz - 5 kHz
  • Output 1.5V Full Scale RMS
  • Jaw Capacity 2.8" (72 mm)
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list