Skip Content
CURB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM48
  • Mfr. Model # 4YM48
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Depth 34"
  • Material Galvanized Steel
  • Height 6"
  • Finish Baked Enamel
  • Item Curb Cap
  • Width 34"
  • Dimension B 34"
  • For Use with Fans 4TM85, 3C411
  • Recommended 12 In. Fixed Curb Item No. 4HX50, 2RB80
  • Dimension A 27"
  • Recommended 8 In. Fixed Curb Item No. 4HX42
  • Dimension D 29-3/32"
  • Dimension E 32"
  • Dimension C 6"
  • For Tubeaxial Fan Dia. 24"
  • Max. Inlet Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list