Skip Content
CURB CAP 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CURB CAP 30IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM49
  • Mfr. Model # 4YM49
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Depth 42"
  • Item Curb Cap
  • Height 6"
  • Finish Baked Enamel
  • Material Galvanized Steel
  • Width 42"
  • Dimension B 42"
  • For Use with Fans 4TM86, 3C412
  • Recommended 8 In. Fixed Curb Item No. 4HX43
  • Dimension C 6"
  • Recommended 12 In. Fixed Curb Item No. 4HX51, 2RB81
  • Dimension A 33-5/8"
  • Dimension D 32-3/32"
  • Dimension E 38"
  • For Tubeaxial Fan Dia. 30"
  • Max. Inlet Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list