Skip Content
CUR BKT REG 12X24 4.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUR BKT REG 12X24 4.5MM

LAYFIELD GEOSYNTHETICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAF392122401
  • Mfr. Model # 392122401
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Tarp Finished Length 24 ft.
  • Tarp Finished Width 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list