Skip Content
CUPSTONE RESIN 6X2X5/8-11 C16PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUPSTONE RESIN 6X2X5/8-11 C16PB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTN6255
  • Mfr. Model # N6255
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Technical Specs

  • Bond Type Resin
  • Thickness 2"
  • Item Grinding, Blending and Finishing Capstone
  • Max. RPM 6048
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Type Type 11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list