Skip Content
CUPSTONE RESIN 6X2X5/8-11 A16QB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUPSTONE RESIN 6X2X5/8-11 A16QB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTN6250
  • Mfr. Model # N6250
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Max. RPM 6048
  • Item Grinding, Blending and Finishing Capstone
  • Wheel Type Type 11
  • Arbor Size 5/8" - 11"
  • Thickness 2"
  • Bond Type Resin
  • Abrasive Wheel Type Type 11
  • Arbor Hole Size 5/8"-11
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List