CUPS RESIN 6/4-3/4X2X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUPS RESIN 6/4-3/4X2X5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49010
  • Mfr. Model # 49010
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 578
  • Shipping Weight 18.42 lbs

Product Details

Resin cup wheel. Aluminum oxide grain. Size 6/4-3/4 x 2 x 5/8-11, 24 grit.

Technical Specs

  • Max. RPM 6048
  • Item Cup without Steel Back
  • Specification A24Q6-B
  • Bond Type B (Resin)
  • Abrasive Wheel Type Type 11
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness B
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list