Skip Content
CUPS RESIN 5/3X2X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUPS RESIN 5/3X2X5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49005
  • Mfr. Model # 49005
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 578
  • Shipping Weight 2.91 lbs

Product Details

Resin cup wheel. Aluminum oxide grain. Size 5/4 x 2 x 5/8-11, 24 grit.

Technical Specs

  • Grit 24
  • Max. RPM 7260
  • Item Cup without Steel Back
  • Wheel Type 11 - Flaring Cup
  • Specification A24Q6-B
  • Bond Type B (Resin)
  • Abrasive Wheel Type Type 11
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Hardness B
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list