Skip Content
CUPS MEDICINE DISPOSABLE 1OZ 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUPS MEDICINE DISPOSABLE 1OZ 100/PK

AMG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMG118-524
  • Mfr. Model # 118-524
  • UNSPSC # 42291613
  • CATALOGUE PAGE # 2197
  • Shipping Weight 0.3 lbs

Product Details

Plastic medicine cups clear graduated 30 cc/1 oz. cup. Packed 5000 cups per case in sleeves of 100. The suspension contains flex points that provide the user with a customized fit along with a large, replaceable cotton brow pad. Model S51 meets ANSI Z89.1

Technical Specs

  • Item Plastic Medicine Cup
  • Colour Clear
  • Height 25
  • For Use With To hold medication
  • Includes A Pack 100 Cups per Plastic Sleeve
  • Length 50
  • Material Clear Flexible Plastic
  • Size N/A
  • Type N/A
  • Width 33.5
  • Grade N/A
  • Weight 5.7
  • Handle N/A
  • Provides N/A
  • Standards ANSI Z89.1
  • Packaged In 5000 per Case
  • Disposable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list