CUPS + LIDS DISPOSABLE 9OZ 32/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUPS + LIDS DISPOSABLE 9OZ 32/BX

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVDPC602
  • Mfr. Model # DPC602
  • UNSPSC # 23153501
  • CATALOGUE PAGE # 3281
  • Shipping Weight 1.2 lbs

Product Details

Gravity feed disposable spray gun cup system allows paint to be prepared, sprayed and stored in the same cup. Paint can be sprayed at any angle or upside down. Positive locking gun connection, cup screws to adapter rather than adapter to gun. Provides sig

Technical Specs

  • Item Inner Lid and Liner Kit32/Box
  • Capacity 9 oz.
  • For Use With DEVDPC607
  • Includes 32 Disposable Lids and Liners
  • Lid Type Disposable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list