Skip Content
Discontinued with Replacement
CUP WHEEL 6/4-13/16X2X5/8-11 T11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUP WHEEL 6/4-13/16X2X5/8-11 T11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09212
  • Mfr. Model # 09212
  • UNSPSC # 31191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WHL 6 / 4-13/16X2X5/8-11 BLUEFIRE

Price: NA

Product Details

Charger high performance (type 11) flaring cup wheel is resistant to side pressure and bending, and is a 4NZ zirconia alumina/abrasive which is fast and smooth grinding.

Technical Specs

  • Max. RPM 6,000
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness Q
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list