Skip Content
CUP VACUUM 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP VACUUM 6IN

WOOD'S POWR-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A984
  • Mfr. Model # 6A984
  • UNSPSC # 27131608
  • CATALOGUE PAGE # 1880
  • Shipping Weight 1.95 lbs

Technical Specs

  • Handle Type Vertical
  • Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
  • Item Manual Suction Cup Lifter
  • Handle Material Metal
  • Max. Load Capacity 70 lbs.
  • Cup Size 6" dia.
  • Cup Type Concave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list