CUP TYPE HOOK BRASS LENGTH 3/4 IN P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUP TYPE HOOK BRASS LENGTH 3/4 IN P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBH9
  • Mfr. Model # 1WBH9
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Mounting Screw-In
  • Thread Length 1/2"
  • Weight 2.3
  • Hardware Not Included
  • Number of Hooks 1
  • Projection 3/4"
  • Points Per Hook 1
  • Hook Base Width 21/32"
  • Hook Finish Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list