Skip Content
CUP TAPERED 3.6718 OD .9375 WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUP TAPERED 3.6718 OD .9375 WIDE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABG3720
  • Mfr. Model # 3720
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • For Use With 3782
  • Item Taper Roller Bearing Cup
  • Material Steel (G4104)
  • Outside Dia. (In.) 3.672
  • Temp. Range (F) -20 Degrees - 250 Degrees
  • Type Inch Series
  • Agency Compliance ABMA
  • Cup Width 0.938"
  • Min. Housing Shoulder Dia. (In.) 3.228
  • Max. House Fillet Radius (In.) 0.130
  • Bearing Width (In.) 1.188
  • Max. Housing Shoulder Dia. (In.) 3.465

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list