Skip Content
CUP RESIN 6/4-3/4X2X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP RESIN 6/4-3/4X2X5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35900
  • Mfr. Model # 35900
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 578
  • Shipping Weight 4.45 lbs

Product Details

Resin cup wheel. Aluminum oxide grain. Size 6/4-3/4 x 2 x 5/8-11, 16 grit.

Technical Specs

  • Grit 16
  • Max. RPM 6048
  • Specification A16Q6-B
  • Wheel Type 11 - Flaring Cup
  • Item Cup without Steel Back
  • Bond Type B (Resin)
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 16
  • Abrasive Wheel Hardness B
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list