Skip Content
CUP MAGNET NEODYMIUM 200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP MAGNET NEODYMIUM 200 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2508R
  • Mfr. Model # MX2508R
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Rare Earth
  • Item Fixture Magnet
  • Overall Length 3/8"
  • Overall Width 2-5/8"
  • Thickness 0.375"
  • Hole Dia. 9/32"
  • Stability Temp. 180 Degrees F
  • Max. Pull 200 lbs.
  • Diameter 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list