CUP MAGNET CERAMIC W/BOLT 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUP MAGNET CERAMIC W/BOLT 22 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX1000B
  • Mfr. Model # MX1000B
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes #6-32 Bolt & (2) Nuts
  • Item Fixture Magnet
  • Material Ceramic
  • Overall Width 1-15/64"
  • Overall Length 1-3/16"
  • Tap Size 6-32 Bolt
  • Max. Pull 14 lbs.
  • Stability Temp. 300 Degrees F
  • Thickness 0.188"
  • Diameter 1-15/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list