Skip Content
CUP MAGNET CERAMIC W/BOLT 190 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP MAGNET CERAMIC W/BOLT 190 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX5000B
  • Mfr. Model # MX5000B
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Material Ceramic
  • Includes 3/8"-16 Bolt & (2) Nuts
  • Item Fixture Magnet
  • Overall Length 2-7/64"
  • Thickness 0.5"
  • Overall Width 4-29/32"
  • Tap Size 3/8-16 Bolt
  • Max. Pull 190 lbs.
  • Diameter 4-29/32"
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list