CUP MAGNET CERAMIC 38 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUP MAGNET CERAMIC 38 LB

MAG-MATE

Web Price : $6.80 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2000
  • Mfr. Model # MX2000
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Ceramic
  • Item Fixture Magnet
  • Overall Length 5/16"
  • Thickness 0.313"
  • Diameter 2-1/32"
  • Overall Width 2-1/32"
  • Hole Dia. 3/16"
  • Max. Pull 38 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list