Skip Content
CUP MAGNET,3 DIA,NEO,ALUM CUP,1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP MAGNET,3 DIA,NEO,ALUM CUP,1/4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E841
  • Mfr. Model # 10E841
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.45 lbs

Product Details

Cup Magnet, Material Neodymium, Max. Pull 145 lb., Thickness 1 In., Diameter 3 In., Tap Size 1/4 In. Flat Tap, Stability Temp. 200 Degrees F.

Technical Specs

  • Item Cup Magnet
  • Tap Size 1/4" Flat Tap
  • Material Neodymium
  • Thickness 1"
  • Casing Material Aluminum
  • Diameter 3"
  • Stability Temp. 200 Degrees F
  • Max. Pull 145 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list