Skip Content
CUP MAGNET,1/4 IN DIA,NEO,ALUM CUP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP MAGNET,1/4 IN DIA,NEO,ALUM CUP,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E840
  • Mfr. Model # 10E840
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.01 lbs

Product Details

Cup Magnet, Material Neodymium, Max. Pull 0.25 lb., Thickness 0.5 In., Diameter 1/4 In., Tap Size 6-32 Tap, Stability Temp. 200 Degrees F.

Technical Specs

  • Tap Size 6-32
  • Item Cup Magnet
  • Thickness 0.5"
  • Casing Material Aluminum
  • Diameter 1/4"
  • Material Neodymium
  • Stability Temp. 200 Degrees F
  • Max. Pull 0.25 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list