Skip Content
CUP HOOK,BRASS,5/8 IN L,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUP HOOK,BRASS,5/8 IN L,PK 5

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZVF8
  • Mfr. Model # 3ZVF8
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Cup Hook
  • Thread Size 1/4"
  • Mounting Screw-In
  • Thread Length 1/4"
  • Hardware Not Included
  • Projection 5/8"
  • Number of Hooks 1
  • Working Load Limit 5 lb.
  • Hook Eye Inside H 1/3"
  • Hook Height 5/8"
  • Points Per Hook 1
  • Hook Base Width 3/8"
  • Hook Finish Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list